Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 40"H Mobile Post with Caster Base - Beige

Global Industrial™ 40"H Mobile Post with Caster Base - Beige

Item #: WB239146BG

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Black

Beige

Frequently Purchased Together

  • Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Beige

    $117.95

  • Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

    $56.95

  • Global Industrial™ Locking Keyboard Drawer - Beige

    $66.95

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

40"H Mobile Steel Post with Caster Base for
Global Industrial™ Orbit Computer Workstations


The super strong steel center post moves easily on a stable caster base that measures 24"W x 24 1/2"D. Base includes 4 rugged rubber casters, 2 locking. Includes a cable management opening. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES24
  • DEPTH INCHES24-1/2
  • HEIGHT INCHES40
  • DESCRIPTION40"H Post with Caster Base
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • TYPEPost
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber (2 Locking)
  • MOUNT TYPEMobile
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 24, 2016

    Sturdy
    Your review:
    Overall product was very reasonably priced. Very sturdy, stable, and heavy. Easy to maneuver and glides well. Wheels large enough to get over most small obstacles such as mats and thresholds.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 40"H Mobile Post with Caster Base - Beige

Global Industrial™ 40"H Mobile Post with Caster Base - Beige

Item #: WB239146BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 40"H Mobile Post with Caster Base - Beige
    Global Industrial™ 40"H Mobile Post with Caster Base - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant