Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 78"H Mobile Post with Caster Base - Black

Global Industrial™ 78"H Mobile Post with Caster Base - Black

Item #: WB239200BK

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Beige

Black

Frequently Purchased Together

  • Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

    $92.95

  • Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

    $81.95

  • Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

    $33.95

Original Price: $379.95

Promotional Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

*Special Offer - 25% Off Regular Pricing*
Limited Time Promotion.


78"H Mobile Steel Post for
Global Industrial™ Orbit Computer Workstations


This super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES38
  • DEPTH INCHES34
  • HEIGHT INCHES78
  • DESCRIPTION78"H Post with Caster Base
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT LBS103
  • TYPEPost
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber (2 Locking)
  • MOUNT TYPEMobile
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Customer Service
    Your review:
    My customer service / sales representative was awesome. There were system issues that showed inventory on this part when, in fact, there was no stock. I was disappointed, and the lead time was many weeks, but my rep kept this high on his radar and was able to pull in significantly for us. Very happy to have had the attention I did. Thank you!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Do the 4-hole patterns extend up the left and right sides of the pole as well? I plan to mount monitors on the left and right sides about half way up the pole. What are the dimensions of the 4-hole patterns? Are the holes threaded, if so what thread pattern?

    Question Asked By: October 26, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 29, 2019

      Hello, the 4-hole pattern extends up to the top, on the front side of the post only. The left and right sides have two 4-hole patterns as well, but only at the bottom of the post. The rear side has a 4-hole pattern, but only has 1 pattern on the very bottom of the post. The holes are threaded with a thread size of 5/16 - 18. The holes are spaced 3.625"W x 2.67"H (center to center). Thank you.

Popular item in this category

Global Industrial™ 78"H Mobile Post with Caster Base & Power Outlets - Beige

Item #: 239200BGE

Not Yet Rated

Ships same day.

$322.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 78"H Mobile Post with Caster Base - Black

Global Industrial™ 78"H Mobile Post with Caster Base - Black

Item #: WB239200BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Global Industrial™ 78"H Mobile Post with Caster Base - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant