+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
78"H Mobile Steel Post for
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Global Industrial™ Orbit Computer Workstations
This super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes 4 rugged rubber casters, 2 locking. Includes cable management openings to conceal cabling. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Weights & Dimensions
- Depth 34 in
- Wheel Diameter 4 in
- Width 38 in
- Height 78 in
- Weight 103 lbs
Product Details
- Mounting Location Mobile
- Description 78"H Post with Caster Base
- Assembly Required Unassembled
- Type Post
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 239200BG
- Wheel Type Rubber (2 Locking)
- Color Family White
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
-
78"H Mobile Post - Beige
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops, Beige
Item #: 436952BG
Not Yet Rated
$145.95
Upgrade this item for just $126.01 more
Global Industrial™ 78"H Mobile Post with Caster Base & Power Outlets - Beige
Item #: 239200BGE
Not Yet Rated
Available on or around 08/15/2022
$560.00
compare items
Global Industrial™ 78"H Mobile Post with Caster Base - Beige
$433.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories