REPLACEMENT LOAD WHEEL FOR Global Industrial PALLET TRUCK
Replace broken or worn load wheels. 3/4" Diameter Axle. This is specifically designed and manufactured for the Global Industrial Pallet Trucks (except Model 988194). Sold individually.
Global Industrial
Model # :WB241917
Replacement 3" Polyurethane Load Wheel for Global Industrial Pallet Trucks
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Weight Capacity | 5500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wheel |
| Fits Global Models | 334475, 251783, 251784, 251785 |
| For Use with Make | Global Industrial |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 241917 |
| Brand | Global Industrial |