+


Global Industrial Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Black, Unassembled
Item #: WB237635BK
Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Black
- Gray
- Tan
Black
Customers Also Viewed
Global offers the best value on the market with improved features, easy assembly and stronger, more durable construction. Ideal for storing office and industrial supplies, these metal storage cabinets are easy to assemble, with steel box formed doors for added strength. 3-point locking system with 5/16" thick locking rod adds strength and rigidity. Recessed locking handle with 2 keys for safety and security. Includes 4 height adjustable shelves with 185 lb. shelf capacity. Reinforced shelves adjust at 1-1/4" increments. Durable powder coat finish. 1 Year Limited Warranty.
Product Specifications
- BRANDGlobal Industrial
- MANUFACTURERS PART NUMBER237750BK
- WIDTH INCHES36
- DEPTH INCHES18
- HEIGHT INCHES72
- INSIDE HEIGHT INCHES65-1/2
- INSIDE WIDTH INCHES35-7/8
- INSIDE DEPTH INCHES17
- ASSEMBLYUnassembled
- CONSTRUCTIONSteel
- THICKNESS GAUGE20
- ADJUSTABLE SHELVES4
- SHELF QUANTITY4
- SHELF CAPACITY LBS185
- LIMITED WARRANTY1 Year
- COLOR FAMILYBlack
- COLOR FINISHBlack
- DESCRIPTIONStorage Cabinet
- DOOR QUANTITY2
- DOOR TYPESolid
- HANDLE TYPERecessed
- OPENINGS5
- PACKAGE QUANTITY1
- TYPEFull Height
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: PERRY
Date: January 12, 2021
-
Reviewer: Kimberly
Date: November 11, 2020
Your review:
use these all over the building. enough space and sturdy -
Reviewer: SCOTT
Date: September 10, 2020
Your review:
It is adequate for my purposes. Needed another person to help me assemble. One corner of the a back panel was slightly bent out of shape, got that back to mostly normal to fit during assembly. After assembly when closing doors, the right door with handle needs some fiddling to fasten. The rod attached to the door latch is wobbly just enough at the top guide that it needs a small amount of help to feed through the hole on the door to enter the hole on the cabinet. -
Reviewer: Anonymous
Date: April 16, 2018
Your review:
This cabinet is perfect for our office. It's sturdy and I love the recessed handle. Would buy again. -
Reviewer: Anonymous
Date: April 02, 2018
Your review:
Excellent and dependable cabinet -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Assembly was quick & easy. I half-expected to receive a flimsy cabinet since it did not require many nuts & bolts to assemble. I was pleasently surprised at how sturdy this cabinet has been. We use this to store metal spare parts; much better than flimsy open steel shelves we have used before - less of an eye sore as well. So impressed that we have purchased additional units after the first one! -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Strong well built cabinets with plenty of space for storage! -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Very handy, durable. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
The cabinet was delivered as expected except for a few missing parts. Global corrected the problem immediately by sending out replacements. The product itself is very sturdy and well-built. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
We bought this to replace a much older cabinet and found this one to have great durability and plenty of space.
There are 4 questions and 4 answers for this product.
-
What is the weight of this cabinet?
Question Asked By: WANDA, August 22, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello, This cabinet weighs 118 lbs. Thank you for your interest in our product!
-
-
What gage steel are these cabinets?
Question Asked By: ALAN, April 24, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Alan, This model is made out of 20 gauge steel. Thank you for your interest in our product!
-
-
What gauge steel is used for this cabinet?
Question Asked By: Ashley, September 06, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Ashley, The cabinet is made with 20 gauge steel. Thank you for your interest in our product!
-
-
We are looking for cabinet that can use outside. Is this water proof?
Question Asked By: Shu, June 04, 2015
Answer This Question
Question Answered By:
-
Product Expert, June 04, 2015
"WB237635BK is not made for outdoor use. You will have to look into something a lot more heavy duty for outdoor conditions. Try this: http://www.globalindustrial.com/g/storage/cabinets/heavy-duty/Stronghold-Weather-Resistant-Outdoor-Storage "
-

Corrugated Plastic Totes - Postal Nesting- Without Lid 18-1/2x13-1/4x12 Natural - Pkg Qty 10
Item #: 753500
Free Shipping
$130.00

Global Industrial Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Black, Unassembled
$229.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts