Global Industrial
Model # :WB238431
Global Industrial Corrugated Plastic Mail Tray, 24-1/2"L x 12"W x 4-1/2"H, Natural - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Lightweight, yet tough, this corrugated plastic tray features double walled construction for strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes make carrying easy. Nests for space saving storage. Sold in carton quantities of 10.
PRICE
$75.00 Sold in packages of 10 / $7.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 12 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 24-1/2 x 12 x 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Tray |
| Color | White |
| Style | Mail Tray |
| Lid | No |
| Material | Corrugated Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 238431 |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |