x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 3 Way Connector Kit For 72"H Panel

Interion® 3 Way Connector Kit For 72"H Panel

Item #: WB238642

(2)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Office Partitions
Interion's® By Global Industrial 3-Way Connector Kit For 72H Panel
Steel connector easily joins 3 privacy partitions in a T-configuration. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

  • HEIGHT INCHES 72
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Steel
  • DESCRIPTION 3 Way Connector Kit For 72"H Panel
  • MODEL 238642
  • Base Model Number 238642
  • TYPE Accessory
  • ACCESSORY TYPE Connector
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: June 14, 2021

    Fits like a glove.
    Your review:
    The "T" brackets we received fit like a glove. They are secure and not visible.
  • Reviewer: Anonymous

    Date: August 11, 2016

    Partition Walls
    Your review:
    The walls are very attractive. Fit in with our office really well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 3 Way Connector Kit For 72"H Panel

Interion® 3 Way Connector Kit For 72"H Panel

Item #: WB238642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 3 Way Connector Kit For 72"H Panel
    Interion® 3 Way Connector Kit For 72"H Panel
    Interion® 3 Way Connector Kit For 72"H Panel
    Interion® 3 Way Connector Kit For 72"H Panel
    Interion® 3 Way Connector Kit For 72"H Panel
    Interion® 3 Way Connector Kit For 72"H Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant