SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Wall Plate For Rk Series Thermostats

Wall Plate For Rk Series Thermostats

Item #: WBB45858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 up to 33% OFF

Price: $4.70

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Voltage Wall Mounted Thermostats - UT1001

Low Voltage Wall Mounted Thermostats - UT1001

TPI Low Voltage Wall Mounted Thermostats RK130EAA

TPI Low Voltage Wall Mounted Thermostats RK130EAA

TPI Low Voltage Wall Mounted Thermostats RK120EAA

TPI Low Voltage Wall Mounted Thermostats RK120EAA

Honeywell 1 Heat Stage Thermostat For 24 Volt Control Of Heating Only Systems T812A1002

Honeywell 1 Heat Stage Thermostat For 24 Volt Control Of Heating Only Systems T812A1002

TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121

TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121

TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS

TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

TPI Line Voltage Thermostat Industrial Series SPST Cool Only 6' Cord/Plug KTO121

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

TPI Line Voltage Thermostat Single Pole Heat Only ET9STS

Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position

Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02

Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Honeywell RedLINK™ Internet Gateway Connection THM6000R7001

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

LOW VOLTAGE WALL MOUNTED THERMOSTATS
Wall Plate for RK Series
Allows easy thermostat installation to wall.

Weights & Dimensions

  • Depth 7/8 in
  • Width 3-1/8 in
  • Height 3-1/8 in
  • Weight .24 lbs

Product Details

  • Brand TPI
  • Voltage Millivolt V
  • Description Wall Plate for Thermostats
  • Material Plastic
  • Programmable Mechanical
  • Manufacturers Part Number RKWP1AA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wall Plate For Rk Series Thermostats

Wall Plate For Rk Series Thermostats

Item #: WBB45858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant