+

Price: $1,369.00
$228.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Single sided units can be placed up against walls. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 1"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes two 47"W horizontal braces, 1 upright and 4 straight arms with lip. Made in the USA.
Weights & Dimensions
- Depth 65 in
- Arm Length 24 in
- Width 48 in
- Height 96 in
- Weight Capacity 43,000 lbs
Product Details
- Assembly Required Yes
- Country of Origin United States
- Number of Arms 8
- Arm Capacity 2000 lbs
- Duty Medium-Heavy
- Type Rack Add On
- Brand Global Industrial
- Series 2000
- Material Steel
- Number of Sides 2
- Manufacturers Part Number 248404L
- Color Family Gray
- Arm Type Straight Arm w/ 2" Lip
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Double Sided Cantilever Rack Starter, 2" Lip, 48"Wx65"Dx96"H
Item #: 248386L
Not Yet Rated
$2,375.00

Global Industrial Double Sided Cantilever Rack Add-On, 2" Lip, 48"Wx65"Dx96"H
$1369.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories