Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298909A

Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip, 72"Wx84"Dx120"H - Best Value Series

Product Description
✓ Includes 12 arms with 2" lip for catching loads
✓ Offers 800 lb. arm capacity per each arm
✓ Quick and easy assembly

Store twice the amount of lumber, pipes, and dense materials with the Global Industrial#153; Double Sided Cantilever Rack Add-On. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 36" arm supports 800 lbs. of lengthy materials in dividable stacks. The double-sided design allows for maximum storage and includes 12 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.

  • Overall dimensions: 72"W x 84"D x 120"H
  • PRICE
    $1,599.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1599.00
    Buy 2 units - 5 units
    1519.00Save $80.00 (5%)
    Buy 6+ units
    1469.00Save $130.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth84 in
    Height120 in
    Weight Capacity12000 lbs
    Arm Length36 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms12
    ColorGray
    SeriesBest Value
    Arm Capacity800 lbs
    Number of Sides2
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number298909A
    DutyHeavy Duty
    BrandGlobal Industrial

    Warranty

    Warranty1 yr