Global Industrial
Model # :WB504281A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60"W x 24"D, Gray
|
Questions & Answers (0)
Product Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Level |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 3800 lbs |
| Color | Gray |
| Style | Additional Level |
| Material | Wood Deck |
| Deck Type | Wood |
| Manufacturers Part Number | 504281A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |