Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wire decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Durable steel wire mesh decking is made from 1/4" thick x 4 gauge welded wire steel with gray epoxy finish. Decking has 3 sq. in. openings to allow light, air and sprinkler penetration and reduce dust accumulation. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Global Industrial
Model # :WB504464A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, Wire Deck, 60"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 3800 lbs |
| Color | Gray |
| Style | Additional Level |
| Material | Wire Deck |
| Deck Type | Wire |
| Manufacturers Part Number | 504464A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |