SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Level 60"W x 48"D Steel Deck

Global Industrial™ Additional Level 60"W x 48"D Steel Deck

Item #: WB504346A

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx36"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx36"Dx96"H Starter

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx48"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx48"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 72"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Global Industrial™ Modular Cantilever Rack, 48"Wx38"Dx96"H, 13300 Cap.

Global Industrial™ Modular Cantilever Rack, 48"Wx38"Dx96"H, 13300 Cap.

Global Industrial™ Single Sided Cantilever Rack Starter, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 48"Wx33"Dx96"H

Global Industrial™ Steel Deck 12"W X 48"D - 3 Pack - Galvanized

Global Industrial™ Steel Deck 12"W X 48"D - 3 Pack - Galvanized

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Weights & Dimensions

  • Depth 48 in
  • Width 60 in
  • Weight Capacity 3,800 lbs
  • Weight 59.10 lbs

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 1
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 504346A
  • Shelf Capacity 3800 lbs
  • Shelf Material Steel Deck
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 25, 2014

    Shelving
    Your review:
    Good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Level 60"W x 48"D Steel Deck

Global Industrial™ Additional Level 60"W x 48"D Steel Deck

Item #: WB504346A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant