ELECTRONIC FAN
Designed for Global Industrial™ Mobile Security, LCD, Console Computer Cabinets & Global Industrial™ Audio-Visual Carts.
Ventilates electronic equipment, including computer hardware and components. Keep out dust and debris while reducing heat build-up. Easily installs in knock-outs and ventilation openings using included hardware for optimum exhaust applications. 4-1/2" diameter fan with 5-blade impeller includes chrome plated spiral wire safety guards on one side. Includes 5' length, 3-conductor 115V power cord. 88.1 CFM. Overall dimensions: 4-3/4"W x 4-3/4"H x 1-3/4"D.
Order one fan for each upper, lower and side car compartment.
Global Industrial
Model # :WB249189
AC Fan Kit For Global Industrial™ Computer Security Cabinet & Audio-Visual Cart
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 1-3/4 in |
| Height | 4-3/4 in |
| Cord Length | 13.5 ft. Total |
Product Details
| Power | 115V, 50/60Hz |
| Type | Fan |
| Package Quantity | 1 |
| Description | Fan |
| Color | Black |
| Manufacturers Part Number | 249189 |
| Brand | Global Industrial |