✓ 24-gauge construction body for lasting durability
✓ Each shelf holds up to 50 lbs.
✓ 24-gauge shelf thickness
Interion pedestal files are constructed with a rugged steel for lasting durability in the office. File drawers to keep important documents and paperwork safe and secure. Cylinder lock with 2 keys locks drawers. Includes adjustable leveling feet for uneven surfaces. Recessed handle with full extension drawer glides for smooth pull out and closing actions. File drawers also include hang rail for letter or legal sized filing. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Steel top is removable to allow under desktop mounting. Easy assembly. To Be Installed With Other Interion Panels And Connectors Only. Brands Are Not Interchangeable. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB240271
Interion® Pedestal File, 2 Drawers, 16"W x 20"D x 29"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 20 in |
| Height | 29 in |
| Weight Capacity | 80 per Drawer lbs |
| Gauge | 24 |
Product Details
| File Size Type | Legal & Letter |
| Color | Black |
| Manufacturers Part Number | 240271 |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Base Type | Leveling Feet |
| Brand | Interion by Global Industrial |