+

Frequently Purchased Together
Customers Also Viewed
Features:
- Keep up to 24 laptops, Chromebooks or tablets charged and secure in this compact and versatile charging cart
- Seven shelves (41"W x 16"D) accept laptops of any size, 3" clearance between shelves. Each shelf holds up to 3 laptops
- Made with all steel construction. Powder coated finish
- A wide, non-skid top surface for supplies and equipment
- Doors and panels are perforated to allow ventilation that helps prevent overheating
- Doors are channel reinforced for extra strength and feature 3-point locking for security
- Rear door gives easy access to electrical. Two 12-outlet 120V/15A electrical assembly with a 15-ft. power cord included
- Rolls easily on 5" rubber casters (2 swivel with brakes, 2 rigid)
- Rubber corner bumpers protect walls and doorways from scratches
- Overall Dimensions: 43.5"W x 21"D x 40"H. Interior Cabinet Dimensions: 41"W x 19"D x 31.6"H
- Easy assembly. Also available in fully-assembled unit (model# 251761PYA)
- ETL/cETL Listed
Product Specifications
- BRANDGlobal Industrial
- MANUFACTURERS PART NUMBER251761
- WIDTH INCHES43-1/2
- DEPTH INCHES21
- HEIGHT INCHES40
- DESCRIPTION24-Device Mobile Storage & Charging Cart
- COLOR FINISHPutty
- CONSTRUCTIONPowder Coated Steel
- DOOR QUANTITY3
- WEIGHT CAPACITY350 lbs.
- WEIGHT LBS150 lbs
- TYPECharging Cart
- DEVICE CAPACITY RANGE21-30
- MAX DEVICE CAPACITY24
- DEVICE COMPATIBILITYLaptops, Chromebooks, Tablets
- SHELF QUANTITY7
- SHELF DIMENSIONS41"W x 16"D
- SHELF CLEARANCE INCHES3
- FUNCTIONSCharge/Secure
- OUTLET TYPEAC
- NUMBER OF OUTLETS24
- VOLTAGE120V, 15A
- CORD LENGTH15 ft.
- LOCK TYPEKey Lock
- CASTERS5" Rubber Casters (2 Locking)
- ASSEMBLYUnassembled
- CERTIFIED/APPROVALETL/cETL Listed
- LIMITED WARRANTY1 Year
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 20, 2019
-
Reviewer: Anonymous
Date: March 29, 2018
Your review:
We purchased and assembled this cart for one of our clients and are very happy with the results. It took a few hours to put it together but the product was everything it promised to be. Very sturdy and well made. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
all around good size not too heavy -
Reviewer: Anonymous
Date: August 10, 2016
Your review:
The price was great and it meets all of our needs from the built in power to plug the Chromebooks in on the back side to locking and holding all our Chromebooks. -
Reviewer: Anonymous
Date: November 11, 2015
Your review:
Product is sturdy and able to handle the task at a bargain price. -
Reviewer: Anonymous
Date: March 17, 2015
Your review:
We are extremely pleased with these carts. They are the ones most requested by our staff. As we move towards 1:1 for our district they have become a hot commodity. -
Reviewer: Anonymous
Date: November 28, 2014
Your review:
This is a very nice, sturdy cabinet. Just a warning...you have to assemble this one! Did not know that...so I was a bit surprized. -
Reviewer: Anonymous
Date: July 03, 2014
Your review:
It came packed in 3 cartons and I thought it was going to be a nightmare to assemble, but it was easy and the instructions were easy to follow. -
Reviewer: Anonymous
Date: March 21, 2014
Your review:
The storage cart that we purchased is very easy to access the laptops and chords. We love that it has a access from the back! -
Reviewer: Anonymous
Date: February 28, 2014
Your review:
The only issue I find with the unit is that the cords are difficult to access in the back when a charger is needed for an individual to take. Otherwise, it is a very secure unit
There are 2 questions and 2 answers for this product.
-
What is the height of this cabinet minus the castors?
Question Asked By: Bruce, March 31, 2020
Answer This Question
Question Answered By:
-
Product Expert, April 01, 2020
Hello Bruce, the height measurement is 34” without the castors. Thank you for your question.
-
-
can this fit 17" Laptops?
Question Asked By: Michael, November 24, 2014
Answer This Question
Question Answered By:
-
Product Expert, November 24, 2014
Yes
-
Upgrade this item for just $82.00 more
Global Industrial Mobile Charging Cart for 24 Chromebooks & Tablets, Putty, Assembled
Item #: 251761PYA
Usually ships in 4 to 7 days
$625.00
compare items
Global Industrial Mobile Charging Cart for 24 Chromebooks & Tablets, Putty, Unassembled
$543.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories