Take 15% off your entire order!

Offer applied at checkout

+

Interion® Rectangle Desk With Cherry Finish, 72", Unassembled

Interion® Rectangle Desk With Cherry Finish, 72", Unassembled

Item #: WB240346CH

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Mahogany
  • Walnut
  • Rustic Gray

Cherry

Frequently Purchased Together

  • Interion® Wireless Qi Smartphone Charger

    $12.25

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $43.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $39.95

Price: $204.95

Save $10.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INTERION® OFFICE PARTITION FURNITURE
72"W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks or Corner Desks to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES30
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTION72" Desk
  • Base Model Number240346
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CAPACITY1 Person
  • TOP COLORCherry
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBER240346CH
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • FRAME CONSTRUCTIONSteel
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FRANK

    Date: November 14, 2020

    Great Value - very sturdy.
    Your review:
    The desk is very sturdy and I like the looks of it. Shipping was real fast albeit pricey. I am very happy with the desk.
  • Reviewer: DAVID

    Date: April 19, 2020

    Great desk at a great price.
    Your review:
    Great desk at a great price.
  • Reviewer: Anonymous

    Date: December 01, 2017

    Perfect for home or business
    Your review:
    The desk is perfect for my home office, 20 minutes to put together, everything lined up with the predrilled holes. No dents or scratches even though the shipping box was in bad shape upon arrival. I have already recommended this product.
  • Reviewer: Anonymous

    Date: October 12, 2016

    Admin Coordinator
    Your review:
    Great size, sturdy, looks nice. Easy to assemble with two people. I purchased two more for training classrooms.
  • Reviewer: Anonymous

    Date: January 12, 2012

    72" Cherry Desk
    Your review:
    Desk came in excellent condition!
Product Q & A

There are no questions for this product.

Upgrade this item for just $45.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Rectangle Desk With Cherry Finish, 72", Unassembled

Interion® Rectangle Desk With Cherry Finish, 72", Unassembled

Item #: WB240346CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Interion® Rectangle Desk With Cherry Finish, 72", Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant