Take 15% off your entire order!

Offer applied at checkout

First Aid Label - Blue

First Aid Label - Blue

Item #: WBB170022

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Label - Blue

Made with SignMuscle™ coating for easy cleaning and long lasting durability. Peel-and-stick pressure sensitive .0045" thick design provides easy applications. Ideal for any environments requiring first aid supplies. Size is 6-3/4" W x 3-3/4" H. Color is Blue.

Product Specifications

  • WIDTH INCHES6-3/4
  • HEIGHT INCHES3-3/4
  • COLORWhite
  • DESCRIPTIONFirst Aid Label - Blue
  • MANUFACTURERS PART NUMBERCU-256072
  • CASE MATERIAL--
  • CLASS--
  • PERSON COUNT--
  • APPROVALS OR CERTIFICATIONS--
  • BRANDNational Marker Company
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

First Aid Label - Green

Item #: B170002

Not Yet Rated

Ships same day.

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Label - Blue

First Aid Label - Blue

Item #: WBB170022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant