Power your industrial and professional devices with Energizer Industrial D Alkaline Batteries. Wherever you work, their proven performance keeps your everyday devices on the job: construction sites, facility maintenance, repair services, medical centers, business offices, classrooms, and more. Plus, these industrial D batteries are made to last, not to leak, because your productivity relies on work site devices that, you know, work. Also, they hold their power with up to 10 years of shelf life, which means you can have batteries stocked for a long time. So, when work depends on emergency exit alarms, motion sensors, two-way radios, and all kinds of other everyday gear, you can trust the power and protection of Energizer Industrial D Alkaline Batteries.
Energizer® Industrial D Alkaline Batteries - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$18.96 Sold in packages of 12 / $1.58 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | D |
| Type | Disposable Battery |
| Classification | Alkaline |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 12 |
| Series | Industrial |
| Manufacturers Part Number | EN95 |
| Chemical System | Zinc-Manganese Dioxide |
| Brand | Energizer |