Interion by Global Industrial
Model # :WB248986
Interion® 2 Drawer Lateral File Cabinet, Legal & Letter Size, 30"W x 18"D x 29"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Interion® EXTRA VALUE LATERAL FILE
2 Drawer File Cabinet 30"W
Keep paperwork organized in these attractive filing cabinets. Drawers have full drawer extension for complete access to all documents. File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Brand is Interion® By Global Industrial. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. 29"H.
2 Drawer File Cabinet 30"W
Keep paperwork organized in these attractive filing cabinets. Drawers have full drawer extension for complete access to all documents. File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Brand is Interion® By Global Industrial. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. 29"H.
PRICE
$439.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Material | Steel |
| Color | Black |
| Top Color Family | Black |
| Manufacturers Part Number | 248986 |
| Number of Drawers | 2 |
| Base Type | Leveling Feet |
| Brand | Interion by Global Industrial |