take 10% off our everday low prices!

Offer applied at final checkout

Americraft 48" TEFC Aluminum Propeller Fan With Low Stand 48DAL-5L-3-TEFC 5 HP 32000 CFM

Americraft 48" TEFC Aluminum Propeller Fan With Low Stand 48DAL-5L-3-TEFC 5 HP 32000 CFM

Item #: WBB183557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • High Stand
  • Medium Stand
  • Low Stand

Low Stand

Price: $2,442.00

$407.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,442.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Totally Enclosed Aluminum Propeller Fan w/ Low Stand - 48"
Low stand fan provides high velocity cooling for any environment. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDAmericraft
  • ASSEMBLYAssembled
  • CFM HIGH32,000
  • WIDTH INCHES48
  • HEIGHT INCHES52
  • DEPTH INCHES28
  • FAN DIAMETER INCHES48
  • WEIGHT LBS500
  • MANUFACTURER'S PART NUMBER48DAL-5L-3-TEFC
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • HORSEPOWER5
  • FAN TYPEIndustrial
  • RPM HIGH 1,140
  • PHASE3
  • HERTZ (HZ)60
  • VOLTAGE230 / 460
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • DECIBELS (DBA)92
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSCSA Certified
  • DESCRIPTIONLow Stand
  • MOUNT TYPEFree-standing
  • BLADE TYPECast Aluminum
  • BLADE QUANTITY4
  • PACKAGE QUANTITY1
  • MODELB183557
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Americraft 48" TEFC Aluminum Propeller Fan With High Stand 48DAL-5H-3-TEFC 5 HP 32000 CFM

Item #: WBB183557

Not Yet Rated

Usually ships in 12 to 15 days

$3,055.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Triangle Engineering 48" Mist Kit MK48

$159.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Americraft 48" TEFC Aluminum Propeller Fan With Low Stand 48DAL-5L-3-TEFC 5 HP 32000 CFM

Americraft 48" TEFC Aluminum Propeller Fan With Low Stand 48DAL-5L-3-TEFC 5 HP 32000 CFM

Item #: WBB183557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top