Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotationally Molded Plastic Tray 48x48X2 Gray
See all 24 items in product family

Rotationally Molded Plastic Tray 48x48X2 Gray

Item #: WB442553

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
ROTATIONALLY MOLDED TRAYS
This long lasting tray is perfect for extreme industrial applications that standard plastic trays can’t withstand. Tray is made of extra thick, rotationally molded plastic that resists rust, corrosion and provides high impact strength. Straight sidewalls without rims retain contents. Note: Subtract 1/2" for interior dimension.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES2
    • COLOR FINISHGray
    • BRANDBayhead Products
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERBT-48
    • PACKAGE QUANTITY1
    • STYLEStraight Sidewalls
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result