take 10% off our everday low prices!

Offer applied at final checkout

Cambro 6FBRTT110 - Table Top Model Food Bar 33x71, Black

Cambro 6FBRTT110 - Table Top Model Food Bar 33x71, Black

Item #: WBB185079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,022.00

$170.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,022.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Cambro 6FBRTT110 - Table Top Model Food Bar 33x71, Black

This Black Colored Table Top Food Bar turns a 4'-6' (130-182 cm) table into a double-sided self service buffet or beverage station. Its thick, foam-insulated ice well holds ice for hours. Drain plug allows quick and easy clean-up.

Product Specifications

  • BRANDCambro
  • MANUFACTURER PART NUMBER6FBRTT110
  • TYPETable Top Model Food Bar
  • LENGTH INCHES71-1/2
  • WIDTH INCHES33-1/4
  • HEIGHT INCHES27
  • COLORBlack
  • INTERIOR HEIGHT6-1/2
  • INTERIOR WIDTH20-1/8
  • FULL SIZE PAN CAPACITY5
  • INTERIOR LENGTH62-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cambro 6FBRTT519 - Table Top Model Food Bar 33x71, Green

Item #: WBB185079

Not Yet Rated

Usually ships in 21 to 24 days

$1,022.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 6FBRTT110 - Table Top Model Food Bar 33x71, Black

Cambro 6FBRTT110 - Table Top Model Food Bar 33x71, Black

Item #: WBB185079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top