Mobile Kit includes 4 swivel casters (2 locking) and a push handle only. Floor Stand sold Separately. Push handle allows easy steering of mobile floor stands. Swivel casters convert stationary floor stands into mobile racks.
Quantum QFS400 Mobile Kit for Floor Stands
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
Product Details
| Type | Accessory |
| Frame Color Family | Gray |
| Material | Polyurethane |
| Description | Four Casters and One Handle |
| Manufacturers Part Number | QFS400 |
| Accessory Type | Caster Kit |
| Wheel Type | 4 Swivel (2 Locking Brakes) |
| Brand | Quantum Storage Systems |