Achieve creative savings. At a fraction of the cost, this Height-Adjustable Drafting Table Base provides the height and board angle adjustment of a traditional 4-post table. Raise your drafting table with a convenient spring-assisted mechanism that adjusts from 30" to 37" in height. The top angle also adjusts up to 50°. You don't have to scrimp on quality to save. The Drafting Table retains both durable and attractive design with a black finish heavy-duty steel constructed base. Compatible with 48" (Model B197600) and 60" (Model B197598) table tops that are sold separately.
PlanMaster Height-Adjustable Drafting Table Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 43 in |
| Height | 29-1/2 - 37-1/2 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | Yes |
| Style | Drafting Table |
| Frame Color Family | Black |
| Description | PlanMaster Height-Adjustable Table Base |
| Color | Black |
| Manufacturers Part Number | 3957 |
| Top Color Family | White |
| Brand | Safco |