Stainless steel. Bright mirror finish stainless steel. Beaded edge. Dishwasher safe. Flat bottoms sit flat on countertops. Stainless Steel finish. 8 quart capacity. Sold in package quantity of 12. Priced each.
Vollrath® Mixing Bowl 8 Qt - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$246.00 Sold in packages of 12 / $20.50 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 13-1/2 in |
Product Details
| Capacity | 8 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Economy Stainless Steel Mixing Bowls, Beaded Edge |
| Series | Stainless Imported |
| Manufacturers Part Number | 47938 |
| Brand | Vollrath |