Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947755

MPN #: 2801846

Allpoints 2801846 Bowl, Mixing, 10-1/2 Qt, Stainless Steel

Product Description
    Material: Stainless Steel
  • Length: 14 1/2" | 369 Mm
  • Width: 14 1/2" | 369 Mm
  • Capacity: 9.94 L | 10 1/2 Qt
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801846
TypeMixer Accessories
BrandAllPoints