take 10% off our everday low prices!

Offer applied at final checkout

Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Item #: WBB209003

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $156.00 / Pkg of 12

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Size 40 Squeeze Disher - 7/8 Oz.

Durable construction, convenient and ergonomic design. Constructed entirely of stainless steel. Blade extends beyond bowl to prevent sticking. For use with either left or right hand. Stainless Steel finish. 7/8 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47157
  • LENGTH INCHES8
  • CONSTRUCTIONStainless Steel
  • COLORStainless
  • PACKAGE QUANTITY12
  • SIZE40
  • DIAMETER INCHES1-5/8
  • CAPACITY OUNCES0.875
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Size 100 Squeeze Disher - 3/8 Oz. - Pkg Qty 12

Item #: WBB209003

Not Yet Rated

Usually ships in 5 to 8 days

$156.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Size 40 Squeeze Disher - 7/8 Oz. - Pkg Qty 12

Item #: WBB209003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top