take 10% off our everday low prices!

Offer applied at final checkout

Non Refrigerated Cold Pan 1 Pan Drop-In

Non Refrigerated Cold Pan 1 Pan Drop-In

Item #: WBB210036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $990.00

$165.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $990.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Non Refrigerated Cold Pan 1 Pan Drop-In

Made in U.S.A. NSF Certified. 18-8 stainless steel construction. 8" (20.3 cm) deep well. Thick polyurethane foam insulation. Full perimeter drip edge contains spills and condensation. 1" (2.5 cm) integrated drain standard. Drain plug included. Cutout dimension has 7/8" (2.2 cm) corner radius. NOTE: Modular drop-in orders cannot be cancelled or returned. 15"L x 26"W Overall.

Product Specifications

  • MANUFACTURER PART NUMBER36491
  • WIDTH INCHES26
  • NUMBER OF WELLS1
  • DEPTH INCHES8
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES15
  • BRANDVollrath®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Non Refrigerated Cold Pan 3 Pan Drop-In

Item #: WBB210036

Not Yet Rated

Usually ships in 5 to 8 days

$1,233.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non Refrigerated Cold Pan 1 Pan Drop-In

Non Refrigerated Cold Pan 1 Pan Drop-In

Item #: WBB210036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top