Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

Item #: WB985114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$947.40 up to 38% OFF

Price: $588.00

$98.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

Wesco® Battery Powered Lift Counter Balanced Stacker 261037 56"H 25" Forks

Wesco® Battery Powered Lift Counter Balanced Stacker 261039 76"H 25" Forks

Wesco® Battery Powered Lift Counter Balanced Stacker 261039 76"H 25" Forks

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

COUNTER WEIGHT FOR Wesco® COUNTER BALANCED STACKERS

Stackers require appropriate counter weights to obtain lift capacity. 400 lbs. of counter weight allows 668 lbs. of load to be moved using Wesco Counterbalanced Trucks with 25"L Forks, or 566 lbs. of load to be moved with Wesco Counterbalanced Trucks with 30"L Forks. Order the proper weight kit for your planned load. Comes with 8 weights 50 Lbs. each. Dimensions: 12" x 5" x 3-1/2".

NOTE: Cannot be sold without the purchase of a Wesco Battery Powered Counter Balanced Lift Truck.

Weights & Dimensions

  • Width 5 in
  • Height 3-1/2 in
  • Weight 400 lbs
  • Length 12 in

Product Details

  • Brand Wesco
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 261042
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks

Item #: WB985114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    400 Lb. Weight 261042 to obtain 668 Lb. Cap. Wesco® 25"L Fork Counter Balanced Lift Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant