Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB223847

MPN #: 2088600

Irwin 2088600 Self-Retracting Safety Utility Knife with Ergonomic No-Slip Handle

Product Description

Standard Safety Knife
  • Self-retracting spring action returns blade safely into the housing when not in use
  • Interlocking nose reduces blade wobble
  • Ergonomic grip fits comfortably in the hand
  • Two blade positions - 2mm extension for box cutting and full extension for general use
  • Tool-free entry
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$11.75

1
1
Available on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

TypeSafety Utility
Grip StyleStandard Grip
Number of Blades Included1
Package Quantity1
FeaturesAutomatic Self Retracting
ColorRed
Blade TypeTrapezoid
Manufacturers Part Number2088600
Handle TypeAluminum
BrandIRWIN Tools