- Quick Change Button
- Extended Thumb Ledge
- Anchored Belt Clip
- Wire Stripper Notch
- MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Irwin Folding Utility Knife
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 5.75 in |
Product Details
| Type | Folding Blade Utility |
| Handle Material | Metal |
| Grip Style | Folding Grip |
| Number of Blades Included | 1 |
| Package Quantity | 1 |
| Color | Blue |
| Blade Type | Trapezoid |
| Manufacturers Part Number | 2089100 |
| Brand | IRWIN Tools |
Related Products
Coast TX399 Double Lock Folder Knife Designed from parameters given by former elite special forces members, the TX399 Knife is one of the founding members of Coast's tactical collection. Utilizing Coast's Double Lock technology, any operator can work with confidence knowing that the added safety prevents the knife from accidentally closing. It easily opens with one hand using a reversible thumb stud and you can adjust the 2 position pocket clip to adapt to yCoast's own carrying style. With Coast's commitment to quality, the TX399 Knife is backed by Coast's lifetime warranty against ...
Cable Splicers Knife is a necessity for every technician due to its excellent wear resistance and durability. The straight-style blade is made with ice-tempered steel and molded into a polymer handle. Commonly used in the telecommunication Industry as well as for skinning or stripping electrical wire, fiber optic strands and copper wire. The kit includes a reinforced genuine rawhide leather pouch with steel rivets for durability. Features: Ideal for removing cable jackets and insulation Straight cutting blade measures 1.5 in Knife Blade is heat treated then ice tempered for a long lasting ...
The Crescent Wiss® utility shears feature premium steel blades, precision-engineered with knife-like edges to deliver ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life and their compact design is made for easy portability. A serrated bottom blade grips material for better control and cleaner cuts, while spring loaded design and optimized handle contact points improve comfort and reduce fatigue. A quick release ergonomic latch that locks the shears closed for transport and soft-grip TPR ...
Coast RX300 Blade Assist Folder Knife Using Coast's Blade Assist Technology, the RX300 Knife is incredibly fast and easy to open and get to work. It combines a liner lock with Coast's Max Lock System to make sure you can comfortably use yCoast's knife without it accidentally closing and also be sure it won't open in yCoast's pocket. It has a textured fiberglass filled nylon handle with insets to easily move the pocket clip between 3 different locations for yCoast's carry preference. With Coast's commitment to quality, the RX300 Knife is backed by Coast's lifetime warranty against defects ...
OLFA® 1082209 25mm Black UltraSharp Snap-Off Blades - Pkg Qty 20 These heavy-duty blades are designed for more demanding materials and projects. Put them to the test, and they'll pass with flying colors. Use these blades for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles. Features: Fits OLFA® PRO 25mm utility knives Ultra-sharp black blade has a 25% sharper edge for less cutting resistance Constructed from premium carbon tool steel Exact 59-degree edge angle optimizes cutting power and minimizes ...