Global Industrial
Model # :WB269680CL
Global Industrial Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA Compliant Resin. Plastic stacking bins withstand freezers and autoclaves up to 250°F. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Sold in carton quantities. Made-in-USA.
PRICE
$26.40 Sold in packages of 24 / $1.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 4-1/8 in |
| Height | 3 in |
| Size (L x W x H) | 5-3/8 x 4-1/8 x 3 in |
| Inside Length | 4-3/4 in |
| Inside Width | 3-7/16 in |
| Inside Height | 2-13/16 in |
| Stacked Weight Capacity | 25 lbs |
| Weight Capacity | 15 lbs |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Clear Bin |
| Color | Clear |
| Number of Divider Slots | 1 |
| Material | Polypropylene |
| Package Quantity | 24 |
| Manufacturers Part Number | 269680CL |
| Stack and/or Nest | Stack & Hang |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |