Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 690036 JVM-836-1 Vertical Milling Machine, 1-1/2 HP, 115V, 1-Phase

Jet 690036 JVM-836-1 Vertical Milling Machine, 1-1/2 HP, 115V, 1-Phase

Item #: WBB0230828

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

    $66.95

  • 1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN

    $73.95

  • 3/4" Dia., 3/4" LOC, 3" OAL, 4 Flute Cobalt Single End Fine Roughing End Mill, TiCN

    $81.95

$11,289.00 up to 19% OFF

Price: $9,129.00

$1,521.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 690036 JVM-836-1 Vertical Milling Machine, 1-1/2 HP, 115V, 1-Phase

The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

Features:
  • Vertical Milling Machine - JVM-836-1/3
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10 of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One-shot lubrication system
  • Way Covers
  • Draw bar
  • Tool box and tools
  • This small mill has all of the Feature found on our larger mills, but sized for the home shop, repair shops or small maintenance shops


Weights & Dimensions

  • Quill Travel 5 in
  • Table Cross Travel 9-1/2 in
  • Spindle Travel 5 in
  • Collet Capacity 1/8 - 7/8 in
  • Table Longitudinal Travel 22-1/4 in
  • Quill Diameter 3-3/8 in
  • Max Distance Spindle to Table 13-3/4 in
  • Table Size (L x W) 7-7/8 x 35-3/4 in
  • T-Slots Number And Size 3 & 5/8 in
  • T-Slots Centers 2-1/2 in
  • Min Distance Spindle to Column 5-1/4 in
  • Travel Of Ram 10-1/2 in
  • Max Distance Spindle to Column 15-3/4 in
  • Travel Of Knee 14 in
  • Distance Spindle To Column 15-3/4 in

Product Details

  • Head Movement (Degrees) 90 R & L °
  • Jet Promo 12/6/19 to 12/26/19
  • Power Draw Bar Manual
  • Motor Voltage 115/230 v
  • Spindle Taper R-8
  • Range of Spindle Speeds 240 - 1,550 rpm
  • Motor Horsepower 1-1/2 HP
  • Style Step Pulley R8
  • Work Table Weight Capacity 500 lbs
  • Number of Spindle Speeds 5
  • Powerfeed None
  • DRO None
  • Prewired 115V
  • Phase Single
  • Quill Down Feed Rates (IPR) -
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 690036
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® Ball Bearing, BB-6206

$53.15

JET® Flat Washer M12 2360121, TS-1550081

$5.85

JET® V Belt A-29, VB-A29

$36.16

JET® Spring, JVM836-28

JET® Spring, JVM836-28

Item #: B3064871

Not Yet Rated

Free Shipping

$5.17

JET® Oil Cup, JVM836-93

$22.74

JET® Rivet 2, JVM836-88

$5.17

JET® Hand Grip, JVM836-52

$29.38

JET® Wheel, JVM836-48

JET® Wheel, JVM836-48

Item #: B3064875

Not Yet Rated

Free Shipping

$56.04

JET® Limit Plate, JVM836-87

$5.17

JET® Rivet Jvm-836, VM-L7-1

$4.27

JET® Worm (Text) , JVM836-42

$73.09

JET® Worm(Text) , JVM836-42T

$106.77

JET® Steel Ball 6, JVM836-27

$9.25

JET® Draw Bar Jvm-836, VM-G22

$70.69

JET® Flexible Handle, JVM836-65

$40.57

JET® Lock Handle Jvm-836, VM-L4

$18.00

JET® Spacer Jvm-836, VM-G22-1

$39.63

JET® Spacer 9Text) , JVM836-T30

$24.04

JET® Flat Key 4X4X12, JVM836-44

$5.17

JET® Saddle Gib Jvm-836, VM-J20

$50.59

JET® Round Pin 6X16, JVM836-25

$5.17

JET® Bushing (Text) , JVM836-40T

$9.99

JET® Handle Base (Text) , JVM836-26

$76.76

JET® Handle Jvm-836 (Text) , VM-L1T

$14.99

JET® Knob Jvm-836 (Text) , VM-L1-1T

$5.17

JET® Rocket Rod (Text) , JVM836-30T

$19.95

JET® Taper Pin 8X30 Jvm-836, VM-L9

$5.17

JET® Whitney Key 4X4X16, JVM836-36

$5.43

JET® C-Retaining Ring 14, JVM836-47

$8.32

JET® Volume Spring(Text) , JVM836-18

$91.74

JET® Check Joint Jvm-836, JVM836-CJ

$15.03

JET® Flexible Steel Tube, JVM836-FST

$37.10

JET® Volume Spring(Text) , JVM836-18T

$61.80

JET® Feed Nut Bracket Jvm-836, VM-J28

$139.44

JET® Switch Assembly (1Ph) , JVM836-42B

$208.79

JET® Protection Cover (Text) , JVM836-80

$73.45

JET® Switch Assembly (3Ph) , JVM836-42-3PH

$359.76

JET® Lock Handle M10X20 (Text) , JVM836-B86

$33.43

JET® Flat Key 8X7X36 Jvm-836, VM-M25-1

$5.17

JET® Handle Base (Text) , JVM836-26T

$85.78

JET® Ball Bearing, BB-6204

$29.78

JET® Key (5X5X20) , PM2700-522

$4.06

JET® Socket Set Screw M5X6, TS-1522011

$4.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 690036 JVM-836-1 Vertical Milling Machine, 1-1/2 HP, 115V, 1-Phase

Jet 690036 JVM-836-1 Vertical Milling Machine, 1-1/2 HP, 115V, 1-Phase

Item #: WBB0230828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant