Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB230965

MPN #: JT9-690153

JTM-4VS Mill,ACU-RITE 200M DRO(Quill), X,-Z Powerfeeds/Power Drawbar Installed

Product Description
Jet® Milling Machines, JTM-4VS Mill, Acu-Rite 200M, DRO (Quill), X, Y And Z Powerfeeds/Drawbar Installed

Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Machines feature meehanite casting for long lasting durability. Motor is 3 HP, 230/460V, 3 Ph, Prewired 230V. Chrome-plated motor shaft with lower bearing support. Large-diameter quill is chromed. One-piece quill pinion and shaft. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Heavy-duty splined motor drive. Three-stage power downfeed with automatic stop. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable gibs throughout. Internal coolant tank built into casting base for use with coolant system (coolant pump not included). One-shot lubrication system. Tolerance test sheet, way covers, draw bar and toolbox with tools included.

PRICE
$26,719.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)9 x 49 in
T-Slots Centers2-1/2 in
Collet Capacity1/8 - 7/8 in
Travel Of Ram14-1/2 in
T-Slots Number And Size3 and 5/8 in
Quill Diameter3-3/8 in
Table Longitudinal Travel34 in
Travel Of Knee16 in
Table Cross Travel12 in
Distance Spindle To Column19 in

Product Details

PowerfeedX, Y & Z-Axis
Number of Spindle SpeedsVariable
Work Table Weight Capacity660 lbs
Motor Voltage230/460 V
DROAcu-Rite 200S
Phase3
Head Movement (Degrees)90° R & L 45°F & B °
Manufacturers Part NumberJT9-690153
Prewired230V
Motor Horsepower3 HP
Spindle TaperR-8
BrandJET

Warranty

Warranty2 yr