Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

Item #: WBB231047

Not Yet Rated

Free Shipping

$168.54 up to 12% OFF

Minimum Quantity: 2

Price: $149.00

Save $7.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

JET has the tool kits and accessories you need to ensure superior performance of your Milling Machine.

Features:
  • Metal storage tray can be mounted on machine or wall
  • Three complete sets to choose from
Includes:
  • Six T-slot nuts
  • Six Flange nuts
  • Four Coupling nuts
  • Six Step blocks
  • Six Step clamps
  • Twenty four Studs, four each (3", 4", 5", 6", 7" & 8" lengths)


Product Details

  • Type Clamping Kit w/ Tray
  • Brand JET
  • Manufacturers Part Number 660038
  • Number of Pieces 52

Weights & Dimensions

  • Slot Width 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

JET® 52-pc Clamping Kit w/ Tray for 1/2" T-slot

Item #: WBB231047

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant