Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany

Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany

Item #: WBB239524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.00 up to 40% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

36" Adjustable Bookcase - 36"W x 11-7/8"D x 35-5/8"H Mahogany

36" Adjustable Bookcase - 36"W x 11-7/8"D x 35-5/8"H Mahogany

Onyx  Mesh Cubes

Onyx Mesh Cubes

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase
Made using 3/4" thick wood for heavy duty support. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Shelves are height adjustable at 1-1/4" increments. Includes shelf supports for easy installation and adjustments. Measures 34-1/2"W x 12"D overall. Bookcase sold separately.

Weights & Dimensions

  • Depth 11-1/2 in
  • Width 34.5 in
  • Height 3/4 in

Product Details

  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Number of Shelves 1
  • Material Laminate
  • Manufacturers Part Number BCCS34MH
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany

Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany

Item #: WBB239524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany
    Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant