Newstripe RollMaster 5000 Parking Lot Striping Machine, 5 Gallon, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Newstripe 10003068 RollMaster™ 5000 Parking Lot Striping Machine, 5 Gallon, 12V
18 Month Warranty - Like every Newstripe machine, the RollMaster™ 5000 paint striper is proudly MADE IN THE USA and is covered with the Newstripe Warranty for a full 18 months.
18 Month Warranty - Like every Newstripe machine, the RollMaster™ 5000 paint striper is proudly MADE IN THE USA and is covered with the Newstripe Warranty for a full 18 months.
PRICE
$1,849.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 28 in |
| Height | 44 in |
| Weight | 80 lbs |
Product Details
| Type | Walk Behind Line Striper |
| Batteries Included | No |
| Capacity | 5 Gallon Pail |
| Paint Type | Water/Oil Based |
| Includes | 3 Paint Rollers |
| Charger | Built In |
| Material | Steel |
| Description | RollMaster 5000 Line Painting Machine |
| Package Quantity | 1 |
| Manufacturers Part Number | 10003068 |
| Brand | Newstripe |
Warranty
| Warranty | 18 Months, Materials and Workmanship |