Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB308767

MPN #: 6644

Moldex 6644 SparkPlugs® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Product Description
Features:
  • 100% PVC-Free.
  • Highest independently tested NRR 33.
  • Extra-soft, low-pressure foam for comfort and fit.
  • Tapered shape for easy insertion and removal.
  • Shaped to fit even very small ear canals.
  • Non-irritating smooth surface.
  • Look for the exclusive colored streaks and swirls as a symbol of Moldex quality.
PRICE
$63.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)33 dB
SeriesSpakPlugs®
Metal DetectableNo
IncludesDispenser And Plugs
Ear Plug ShapeTapered
DescriptionSparkPlugs® Disposable Earplugs, Uncorded
Package Quantity250 Pairs
Ear Plug Color FamilyAssorted
Manufacturers Part Number6644
Ear Plug PackagingDispenser, Unwrapped
Corded/BandedUncorded
Ear Plug MaterialPolyurethane
Disposable/ReusableDisposable
BrandMoldex

Compliance & Certifications

CertificationsANSI S3.19-1974