- NRR 32dB SNR 38dB
- Convenient dispenser holds 500 pair of disposable earplugs.
- Durable plastic design has easy twist knob and catch basin to prevent plugs from falling to the ground.
- 500 pair of disposable earplugs are included.
- Can be wall mounted or use a freestanding display
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Pyramex® Disposable Earplugs Dispenser, Uncorded, 32dB, PD500, 500 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 9-1/4 in |
| Height | 13-3/8 in |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 32 dB |
| Metal Detectable | No |
| Ear Plug Shape | Bullet |
| Description | Disposable Earplugs w/Dispenser, Uncorded |
| Package Quantity | 500 Plugs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | PD500 |
| Ear Plug Packaging | Dispenser, Unwrapped |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Pyramex Safety |