Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

Item #: WBB313316

(3)

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16"

    $6.00

  • North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk

    $34.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

LOW MAINTENANCE MED/LARGE FULL FACE RESPIRATOR
  • Lightweight design offers a level of comfort that ensures greater worker acceptance
  • Provides comfort and protection
  • The facepiece seal is made from a soft, pliable elastomer material with high chemical resistance to assure excellent comfort, fit and performance
  • Filters sold separately

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES1.830
  • HEIGHT INCHES1
  • COLORBlack
  • ASSEMBLYAssembled
  • BRANDNorth Safety®
  • DESCRIPTIONLow Maintenance Full Face Respirator
  • MANUFACTURERS PART NUMBER54001
  • PACKAGE QUANTITY1
  • SIZEM/L
  • TYPEFull Face
  • WEIGHT LBS1.83
  • APPLICATIONFood Services, Manufacturing, Transportation, Government
  • LENS MATERIALPolycarbonate
  • FOR USE WITHNorth Safety Cartridges And Filters
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • SERIES5400
  • HEAD HARNESS MATERIALElastomeric
  • FACEPIECE MATERIALElastomeric
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • RESPIRATOR CONNECTION TYPEBayonet
  • DISPOSABLE/REUSABLEReusable
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Yvonne

    Date: June 15, 2020

    Filters haven't arrived with the mask.
    Your review:
    The only reason for the lack of the 5th star is that I haven't been able to fully try it out yet since the filters didn't arrive with the mask. The mask itself is nice and lightweight, I hope to try it out once the filters arrive.
  • Reviewer: Anonymous

    Date: October 07, 2013

    Decent Respirator
    Your review:
    It seals well and is quick to slip on and off. It doesn't fog easily and is easy to clean. Filters are simple screw on/off seem to keep particulate matter out. Exhale takes more effort than other respirators. Little pricey for a filter mask of this quality. Works well for those without breathing issues.
  • Reviewer: Anonymous

    Date: April 14, 2011

    Great quality mask
    Your review:
    This is a great quality mask for the cost, with a good selection of cartridges. We use these in our chemical production plant daily. Good visibility and durability. Comfortable and easy to clean.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What type of filters does this take.

    Question Asked By: January 13, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, January 13, 2012

      This 5400 Series Full Face Respirators accepts any North Safety Brand filters. Please call the special department, 1.888.978.7759 to special order them.

Popular item in this category

Moldex 9003 9000 Series Full Face Respirator, Large

Item #: B2220395

Not Yet Rated

Ships same day.

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

Item #: WBB313316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant