Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB985748

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Product Description
Global Industrial™ MOBILE LAPTOP & CHROMEBOOK STORAGE & CHARGING CART

Laptop Cart Stores, Transports And Charges Up To 12 Widescreen Laptop or Chromebook™ Computers as well as E-readers, Android tablets, iPads® and more.

Features:
  • Keep up to 12 laptops, Chromebooks or tablets charged and secure in this compact and versatile charging cart
  • Seven shelves (23"W x 16"D) can hold at least two typical-sized laptops, Chromebooks or tablets. 3" clearance between shelves
  • Made with all steel construction. Powder coated finish
  • A wide, non-skid top surface for supplies and equipment
  • Doors and panels are perforated to allow ventilation that helps prevent overheating
  • Doors are channel reinforced for extra strength and feature 3-point locking for security
  • Rear door gives easy access to electrical. One 12-outlet 120V/15A electrical assembly with a 15-foot power cord included
  • Rolls easily on 4" rubber casters (2 swivel with brakes, 2 rigid)
  • Rubber corner bumpers protect walls and doorways from scratches
  • Easy assembly. Also available in fully-assembled unit (model# 985748PYA)
  • ETL/cETL Listed
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
729.00
Buy 6 units - 10 units
695.00Save $34.00 (5%)
Buy 11+ units
669.00Save $60.00 (8%)
Available on or around 09/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21 in
Height40 in
Weight Capacity350 lbs
Weight100 lbs
Cord Length15 ft.
Shelf Dimensions23"W x 16"D

Product Details

Lock TypeKeyed Lock
FunctionsCharge/Secure
MaterialPowder Coated Steel
Number of Shelves7
Construction TypeUnassembled
Device Capacity Range11-20
Manufacturers Part Number985748
Number of Outlets12
BrandGlobal Industrial
TypeCharging Cart
ColorBeige
Amperage15 A
Casters4" Rubber Casters (2 Locking)
Number of Doors3
Voltage120 V
Description12-Device Mobile Charging Cart
Max Device Capacity12
Outlet TypeAC
Base TypeMobile
Device CompatibilityLaptops, Chromebooks, Tablets

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/cETL Listed