take 10% off our everday low prices!

Offer applied at final checkout

Daddy Long Legs Canopy 1230RV10N10, 12'W x 30'L, Green

Daddy Long Legs Canopy 1230RV10N10, 12'W x 30'L, Green

Item #: WBB362062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,911.00

$485.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,911.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Daddy Long Legs Canopy 1230RV10N10, 12'W x 30'L, Green

Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium Green Poly Cover.

Product Specifications

  • LENGTH FEET30
  • WIDTH FEET12
  • HEIGHT FEET13' 6"
  • CANOPY COLORGreen
  • ASSEMBLYUnassembled
  • BRANDClearSpan™
  • CANOPY MATERIALPolyethylene
  • COUNTRY OF ORIGINUnited States
  • FRAME CONSTRUCTION1.66" Steel Pipe
  • MANUFACTURERS PART NUMBER1230RV10N10
  • PACKAGE QUANTITY1
  • RAFTER SPACING5'
  • SERIESDaddy Long Legs
  • SIDEWALL HEIGHT10'
  • STYLEMultipurpose Canopy
  • WEIGHT LBS855
  • SIZE12' x 30'
  • CANOPY MATERIAL WEIGHT12.5 oz
  • CANOPY MATERIAL THICKNESS24 mil
  • COVERAGE AREA360 Sq Ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $2,086.00 with this comparable product

Shelterlogic Super Max™ Canopy 25767, 12'W X 30'L, 2" Frame, 12-Leg, White

Item #: WBB362062

Not Yet Rated

Usually ships in 3 to 6 days

$825.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Daddy Long Legs Canopy 1230RV10N10, 12'W x 30'L, Green

Daddy Long Legs Canopy 1230RV10N10, 12'W x 30'L, Green

Item #: WBB362062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top