take 10% off our everday low prices!

Offer applied at final checkout

+

Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Item #: WBB379085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$440.15 up to 42% OFF

Price: $255.95

Save $12.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

L-shaped Workstation in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. Design with durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. The L-shaped workstation features efficient wire management with grommets, classic ribbed side moldings and a large work surface. This item meets or exceeds AINSI/BIFMA performance standards.


View the Prestige+ collection here.

Product Specifications

  • WIDTH INCHES59-3/8
  • DEPTH INCHES62-3/4
  • HEIGHT INCHES30-3/8
  • BRANDBestar®
  • DESCRIPTIONL-shaped Desk
  • COLLECTIONPrestige+
  • LIMITED WARRANTY10 Years
  • SHAPEL Shape
  • TOP CONSTRUCTIONMelamine
  • CAPACITY1 Person
  • TOP COLORBordeaux
  • FRAME COLORGraphite
  • MANUFACTURERS PART NUMBER99420-39
  • WIRE MANAGEMENTYes
  • TYPEWood Desk
  • FRAME CONSTRUCTIONMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Bestar® Executive Wood Desk - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379085

(1)

Usually ships in 7 to 10 days

$212.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Item #: WBB379085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+
    Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

    Be the first to know about our special deals and events!

    Top