Quantum QIC-224-64 24"H Double Sided Floor Stand with 48 Gray Drawer Interlocking Storage Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
24"H Double Sided Floor Stand with 48 Drawer Interlocking Storage Cabinet
Pre-Configured Interlocking Storage Cabinet Floor Stands provide an assortment of storage solutions to meet every need. All steel units are formed from heavy-duty 14 gauge steel and have a smooth powder coat finish. Interlocking Storage Cabinet Units come complete with drawers, clear windows and two dividers per drawer. Units can be made mobile with the addition of a mobile kit (sold separately).
Pre-Configured Interlocking Storage Cabinet Floor Stands provide an assortment of storage solutions to meet every need. All steel units are formed from heavy-duty 14 gauge steel and have a smooth powder coat finish. Interlocking Storage Cabinet Units come complete with drawers, clear windows and two dividers per drawer. Units can be made mobile with the addition of a mobile kit (sold separately).
PRICE
$1,309.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 16 in |
| Height | 28 in |
| Weight Capacity | 300 lbs |
| Weight | 102 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 48 |
| Drawer Quantity (Drawer Size) | 48 (D) |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | QIC-224-64GY |
| Brand | Quantum Storage Systems |