48"H Single Sided Floor Stand with 96 Drawer Interlocking Storage Cabinet
Pre-Configured Interlocking Storage Cabinet Floor Stands provide an assortment of storage solutions to meet every need. All steel units are formed from heavy-duty 14 gauge steel and have a smooth powder coat finish. Interlocking Storage Cabinet Units come complete with drawers, clear windows and two dividers per drawer.
Quantum QIC-148-122 48"H Single Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,209.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 8 in |
| Height | 52 in |
| Weight Capacity | 300 lbs |
| Weight | 98 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 96 |
| Drawer Quantity (Drawer Size) | 96 (B) |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | QIC-148-122GY |
| Brand | Quantum Storage Systems |