take 10% off our everday low prices!

Offer applied at final checkout

+

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

Item #: WB261023GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

The simplehuman slim plastic step can has a space-efficient shape that fits perfectly in tight spaces, like between cabinets. The strong steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. Our code K liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Product Specifications

  • WIDTH INCHES10-1/5
  • DEPTH INCHES19-1/5
  • HEIGHT INCHES25-1/5
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERCW1362
  • MODEL261023GY
  • STYLESlim
  • TYPEStep Can
  • WEIGHT LBS7
  • BRANDSimplehuman
  • CAPACITY GALLONS10-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon White

Item #: WB261023GY

Not Yet Rated

Usually ships in 3 to 6 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

Item #: WB261023GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray
    simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray
    simplehuman® Slim Plastic Step Can - 10-1/2 Gallon Gray

    Be the first to know about our special deals and events!

    Top