take 10% off our everday low prices!

Offer applied at final checkout

+

simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

Item #: WB261021BK

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.99

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

The simplehuman semi-round plastic step can has a flat back for easy placement against the wall and out of the way. Its large capacity also makes it an ideal choice for busy areas around the home. It has a strong steel pedal that is designed to last, and our patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out.

Product Specifications

  • WIDTH INCHES18-9/10
  • DEPTH INCHES14
  • HEIGHT INCHES26-1/2
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERCW1355
  • MODEL261021BK
  • STYLESemi Round
  • TYPEStep Can
  • WEIGHT LBS7
  • BRANDSimplehuman
  • CAPACITY GALLONS13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

simplehuman® Semi Round Plastic Step Can - 13 Gallon Mocha

Item #: WB261021BK

(1)

Usually ships in 3 to 6 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

Item #: WB261021BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black
    simplehuman® Semi Round Plastic Step Can - 13 Gallon Black

    Be the first to know about our special deals and events!

    Top