take 10% off our everday low prices!

Offer applied at final checkout

+

3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

Item #: WB256782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10' x 15'
  • 3' x 5'
  • 4' x 6'
  • 6' x 10'
  • 5' x 8'
  • 12' x 18'
  • 8' x 12'

3' x 5'

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US FLAGS
Nyl-Glo US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Nyl-Glo ColorFast® US Flags are heavyweight banners that replace any decorative banner on your existing pole. Embroidered stars and sewn stripes. These SolarMax™ nylon flags are resistant to UV radiation. Made using a dense 200 denier nylon weave. Flies in the lightest breeze.

Product Specifications

  • BRANDAnnin®
  • COLOR FINISHRed, White & Blue
  • CONSTRUCTIONNylon
  • DESCRIPTIONNyl-Glo US Flag
  • TYPEWith Embroidered Stars & Lock Stitching
  • STYLEAmerican Flag
  • MANUFACTURERS PART NUMBER2460
  • PACKAGE QUANTITY1
  • FLAG LENGTH5'
  • FLAG HEIGHT3'
  • SIZE3' x 5'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

3' x 5' Bulldog® Cotton US Flag with Sewn Stripes & Embroidered Stars

Item #: WB256782

Not Yet Rated

Usually ships in 3 to 6 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

Item #: WB256782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching
    3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching
    3' x 5' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

    Be the first to know about our special deals and events!

    Top