take 10% off our everday low prices!

Offer applied at final checkout

Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Actual product may differ from image shown

Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Item #: WBB387808

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,562.00 up to 20% OFF

Price: $6,836.00

$1,139.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,836.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 40HP,1190RPM,3PH,60HZ,364T,TEFC,FOOT,

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

Product Specifications

  • HORSEPOWER40
  • ENCLOSURETEFC
  • FRAME364T
  • BRANDBaldor-Reliance
  • RPM1190
  • PHASE3
  • CLASS INSULATIONF
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1101-1200
  • FL AMPS49.4
  • MANUFACTURER PART #ECP4308T-4
  • WEIGHT LBS.889
  • is_motoryes
  • C-DIMENSION INCHES33.49
  • FL EFFICIENCY94.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor ECP84308T-5, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Item #: WBB387808

Not Yet Rated

Usually ships in 2 to 5 days

$7,507.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Item #: WBB387808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top